- 12 oz Capacity
- Insulated Bottle Type
- Black
description
- The MILWAUKEE® PACKOUT™ 12oz Insulated Bottle with Sip Lid features twist-to-lock PACKOUT™ Connectivity so you can attach your bottle to the top of PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The PACKOUT™ 12oz Insulated Bottle with Sip Lid has double wall vacuum insulation, keeping drinks hot or cold all day. The impact-resistant body is constructed with .8mm thick 18/8 stainless steel and a durable metal-reinforced handle to withstand harsh jobsite environments. The dishwasher-safe 12oz Insulated Bottle comes with a leakproof sip lid. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- PACKOUT™ Connectivity. Twist to Lock.
- All-Day Hot & Cold Retention
- Impact Resistant Body
- Leakproof Sip Lid
- Dishwasher Safe
- Double Wall Vacuum Insulation
- 12oz Capacity
- Not for use with carbonated beverages
- Modular Connectivity with ALL PACKOUT™ Components
- Most Versatile, Durable Modular Storage System
- Limited Lifetime Warranty
| Color | Black |
| Warranty | Limited Lifetime Warranty |
| Height | 7 in |
| Lid Type | Sip Lid |
| Weight | 1.1 LB |
| EAN or UPC | 45242852444 |

