Skip to content Skip to navigation menu
PACKOUT™ 20 oz Black Tumbler

48-22-8392B

PACKOUT™ 20 oz Black Tumbler
Item #120032450
  • 20 oz Capacity
  • Black
  • Metal Material
PACKOUT™ 20 oz Black Tumbler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 oz Capacity
  • Black
  • Metal Material

description

  • The MILWAUKEE® PACKOUT™ 20oz Tumbler provides the longest temperature retention, keeping drinks hot or cold all day. The PACKOUT™ 20oz Tumbler has twist and lock PACKOUT™ Connectivity so you can attach your tumbler to the top of MILWAUKEE® PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The smooth open & close lid provides quick and easy sliding with gloved hands while keeping dirt and debris away from the tumbler's opening. Milwaukee PACKOUT™ 20oz Tumbler is dishwasher safe. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

features

  • PACKOUT™ Connectivity. Twist to Lock.
  • All-Day Hot & Cold Retention
  • Smooth Open & Close
  • Dishwasher Safe
  • Double Wall Vacuum Insulation
  • 20oz Capacity
  • Sliding Magnetic Lid
  • Modular Connectivity with ALL PACKOUT™ Components
  • Limited Lifetime Warranty
Material Metal
Depth 7 in
Warranty Limited Lifetime
Color Black
Width 3.6 in
Height 3.5 in
Weight 0.97 LB
EAN or UPC 45242616336
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison