- 30 oz Capacity
- Black
- Metal Material
description
- The MILWAUKEE® PACKOUT™ 30oz Tumbler provides the longest temperature retention, keeping drinks hot or cold all day. The PACKOUT™ 30oz Tumbler has twist and lock PACKOUT™ Connectivity so you can attach your tumbler to the top of MILWAUKEE® PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The smooth open & close lid provides quick and easy sliding with gloved hands while keeping dirt and debris away from the tumbler's opening. Milwaukee PACKOUT™ 30oz Tumbler is dishwasher safe. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- PACKOUT™ Connectivity. Twist to Lock.
- All-Day Hot & Cold Retention
- Smooth Open & Close
- Dishwasher Safe
- Double Wall Vacuum Insulation
- Sliding Magnetic Lid
- 30oz Capacity
- Modular Connectivity with ALL PACKOUT™ Components
- Lifetime limited warranty
| Color | Black |
| Warranty | Limited Lifetime |
| Material | Metal |
| Height | 4 in |
| Width | 4.1 in |
| Depth | 8 in |
| Weight | 1.19 LB |
| EAN or UPC | 45242616367 |

