Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
PACKOUT™ 30 oz Red Tumbler

48-22-8393R

SUPERSEDED TO MILT_48-82-8393RP, MTRL - 119500764
Item #119239267
  • 30 oz Capacity
  • Red
  • Metal Material
PACKOUT™ 30 oz Red Tumbler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 oz Capacity
  • Red
  • Metal Material

description

  • The MILWAUKEE® PACKOUT™ 30oz Tumbler provides the longest temperature retention, keeping drinks hot or cold all-day. The PACKOUT™ 30oz Tumbler features twist and lock PACKOUT™ Connectivity so you can attach your tumbler to the top of MILWAUKEE® PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The smooth open & close lid provides quick and easy sliding with gloved hands while keeping dirt and debris away from the tumbler's opening. The PACKOUT™ 30oz Tumbler is dishwasher safe. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

features

  • PACKOUT™ Connectivity. Twist to Lock.
  • All-Day Hot & Cold Retention
  • Smooth Open & Close
  • Double Wall Vacuum Insulation
  • Dishwasher Safe
  • Sliding Magnetic Lid
  • Impact Resistant Body
  • 30oz Capacity
  • Modular Connectivity with ALL PACKOUT™ Components
Color Red
Height 8 in
Warranty Limited Lifetime
Width 4.1 in
Material Metal
Depth 4 in
Weight 1.19 LB
EAN or UPC 45242616350
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison