- 18 oz Capacity
- Red
- Metal Material
description
- The MILWAUKEE® PACKOUT™ 18oz Insulated Mug with Sip Lid features twist-to-lock PACKOUT™ Connectivity so you can attach your bottle to the top of PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The PACKOUT™ 18oz Insulated Mug with Sip Lid has double wall vacuum insulation, keeping drinks hot or cold all day. The impact-resistant body is constructed with .8mm thick 18/8 stainless steel and a durable metal-reinforced handle to withstand harsh jobsite environments. The dishwasher-safe 18oz Insulated Mug comes with a leakproof sip lid. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- PACKOUT™ Connectivity. Twist to Lock.
- All-Day Hot & Cold Retention
- Impact Resistant Body
- Leakproof Sip Lid
- Metal Reinforced Handle
- Dishwasher Safe
- Double Wall Vacuum Insulation
- 18oz Capacity
- Not for use with carbonated beverages
- Modular Connectivity with ALL PACKOUT™ Components
- Most Versatile, Durable Modular Storage System
- Limited Lifetime Warranty
| Height | 9 in |
| Capacity | 18 Oz |
| Color | Red |
| Base Dia. | 3.1 in |
| Material | Metal |
| Handle | Yes |
| Warranty | Limited Lifetime Warranty |
| Dishwasher Safe | Yes |
| Weight | 1.3 LB |
| EAN or UPC | 45242838912 |

