- 24 oz Capacity
- Insulated Bottle Type
- Red
description
- The MILWAUKEE® PACKOUT™ 24oz Insulated Bottle with Chug Lid features twist-to-lock PACKOUT™ Connectivity so you can attach your bottle to the top of PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The PACKOUT™ 24oz Insulated Bottle with Chug Lid has double wall vacuum insulation, keeping drinks hot or cold all day. The impact-resistant body is constructed with .8mm thick 18/8 stainless steel to withstand harsh jobsite environments. The dishwasher-safe 24oz Insulated Bottle comes with a leakproof chug lid. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- PACKOUT™ Connectivity. Twist to Lock.
- All-Day Hot & Cold Retention
- Impact Resistant Body
- Leakproof Chug Lid
- Dishwasher Safe
- Double Wall Vacuum Insulation
- 24oz Capacity
- Modular Connectivity with ALL PACKOUT™ Components
- Most Versatile, Durable Modular Storage System
- Limited Lifetime Warranty
| Warranty | Limited Lifetime |
| Lid Type | Chug Lid |
| Height | 11.97 in |
| Color | Red |
| Weight | 1.5 LB |
| EAN or UPC | 45242838875 |

