- 1 Drawer
- 1 Tray
- 20 in Height
description
- The MILWAUKEE® PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT™ Rolling Drawer Tool Box offers a quick, one-handed opening, allowing maximum job site productivity. With a 250-pound weight capacity, the Rolling Drawer can store a variety of heavy tools and materials. It also includes the most versatile dividers that allow for additional segmentation to keep you more organized. Our PACKOUT™ Modular Storage System will enable you to easily customize and build your storage system to transport and organize your tools and accessories.
features
- Quick, One-Handed Opening
- 250lb Capacity
- Most Versatile Dividers
- Fully Collapsible Handle: 19.75"
- 9" All-Terrain Wheels
- Metal Reinforced Corners
- Impact Resistant Body
- Interior Organization Tray
- Modular Connectivity with ALL PACKOUT™ Components
- Limited Lifetime Warranty
| No. of Trays | 1 |
| Caster Size | 9 in |
| Width | 24 in |
| Height | 20 in |
| Tool Box Housing Material | Polypropylene |
| Wheel Type | All-Terrain |
| Storage & Organization Type | Boxes |
| No. of Drawers | 1 |
| Color | Red, Black |
| Wheels | Yes |
| Depth | 19 in |
| Weight | 28.0 LB |
| EAN or UPC | 45242277568 |

