- Tool Box
description
- The PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The PACKOUT™ Compact tool box is constructed with impact resistant polymers and features a 75lbs weight capacity. The tool storage box connects with other PACKOUT™ system components via integrated locking cleats and has an IP65 rated weather seal to protect tools and accessories from rain and other jobsite debris. Quick adjust dividers and an interior tray keep equipment organized. The tool box is easily transported with a carry handle and reinforced hinges. The PACKOUT™ modular storage allows users to customize and build their own storage system to easily transport and organize tools and accessories.
features
- IP65 Rated Weather Seal
- 75lbs Weight Capacity
- Metal Reinforced Locking Point
- Mounting Location for the ONE-KEY™ TICK™
- Heavy Duty Latches
- Reinforced Hinge
- Integrated Top Handle
| Wheels | No |
| Height | 12.87 in |
| Color/Finish | Red/Black |
| Width | 9.8 in |
| Weight | 6.69 LB |
| EAN or UPC | 45242543847 |

