- 16.25 in Depth
- Polypropylene Material
- 100 lb Weight Capacity
- IP65 Rating
description
- The MILWAUKEE® PACKOUT™ Modular Storage System is the industry's most versatile and durable storage system. The PACKOUT™ XL Tool Box is constructed with impact-resistant polymers and metal-reinforced corners to withstand harsh jobsite conditions. The toolbox features a 100lb weight capacity to securely hold a variety of tools and materials, along with an IP65-rated weather seal that protects its contents from rain and other job-site debris. The interior organization tray keeps your equipment organized to fit your needs, and the metal-reinforced top handle allows for easy transportation on the jobsite. The PACKOUT™ modular storage system enables you to customize and build a storage system that easily transports and organizes tools and accessories.
features
- 100lb Weight Capacity
- Impact Resistant Body
- IP65 Rated Protection
- Metal Reinforced Top Handle
- Interior Organizer Tray
- Metal Reinforced Corners
- Metal Reinforced Locking Point
- Heavy Duty Latches
- Modular Connectivity with ALL PACKOUT™ Components
- Limited Lifetime Warranty
includes
- (1)PACKOUT XL Tool Box(48-22-8423)
| Color | Red |
| Warranty | Limited Lifetime Warranty |
| Material | Polypropylene |
| Depth | 16.25 in |
| Weight | 14.1 LB |
| EAN or UPC | 45242631063 |

