- Tool Box
description
- Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 75 lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and integrated organizers bins, the Milwaukee PACKOUT™ tool box is the fully compatible with all Milwaukee PACKOUT™ modular storage products.
features
- IP65 Rated weather seal
- Metal reinforced corners
- Metal reinforced locking point
- Interior organizer trays
- Mounting location for the one key tick
- Heavy duty latches
- Reinforced hinge
| Width | 16.1 in |
| Color/Finish | Red |
| Weight Capacity | 75 lbs |
| Height | 6.6 in |
| Wheels | No |
| Weight | 10.1 LB |
| EAN or UPC | 45242505333 |

