- Tool Box
description
- Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ large tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 100 lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and a metal reinforced top handle, the Milwaukee PACKOUT™ large tool box is fully compatible with all Milwaukee PACKOUT™ modular storage products.
features
- IP65 Rated weather seal
- Metal reinforced top handle
- Metal reinforced corners
- Metal reinforced locking point
- Interior organizer tray
- Mounting location for the one key tick
- Heavy duty latches
- Reinforced hinge
| Type | Boxes |
| Tool Box Housing Material | Plastic |
| Height | 11.3 in |
| Wheels | No |
| Family Name | PACKOUT™ Large Tool Box |
| Storage Capacity | 100 lbs |
| Width | 16.1 in |
| No. of Trays | 1 |
| Depth | 22.1 in |
| Color | Red |
| Color/Finish | Red |
| Weight Capacity | 100 lbs |
| Weight | 12.4 LB |
| EAN or UPC | 45242505340 |

