- Boxes
- 18.9 in Height
- 22.1 in Depth
description
- Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ rolling tool box is constructed with impact resistant polymers, an industrial grade extension handle, 9 in. all terrain wheels and metal reinforced corners to provide up to 250 lbs of weight capacity in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, the Milwaukee PACKOUT™ rolling tool box is fully compatible with all Milwaukee PACKOUT™ modular storage products.
features
- Heavy duty latches
- Mounting location for the one key tick
- Industrial grade extension handle
- 9 in. all-terrain wheels
- IP65 Rated weather seal
- Metal reinforced corners
- Metal reinforced locking point
- Interior organizer tray
| Width | 25.6 in |
| Tool Box Housing Material | Plastic |
| Color | Red |
| Height | 18.9 in |
| Depth | 22.1 in |
| Wheels | Yes |
| No. of Trays | 1 |
| Family Name | PACKOUT™ Rolling Tool Box |
| Type | Boxes |
| Storage Capacity | 250 lbs |
| Weight | 23.4 LB |
| EAN or UPC | 45242505357 |

