- Tool Box
description
- The MILWAUKEE™ PACKOUT™ XL Tool Box is constructed with impact-resistant polymers and metal reinforced corners to withstand harsh jobsite conditions. The tool storage solution connects with all other PACKOUT™ system components via integrated locking cleats and has a 100lb weight capacity. This extra large tool box has an IP65 rated weather seal that protects tools and accessories from rain and other jobsite debris. The interior organization tray keeps equipment organized. The PACKOUT™ modular storage system allows for a customized storage system to easily transport and organize tools and accessories. Milwaukee PACKOUT™ is the industry's most durable and versatile storage system.
features
- 100lb Weight Capacity
- Impact Resistant Polymer Construction
- IP65 Rated Protection
- Metal Reinforced Corners
- Metal Reinforced Locking Point
- Interior Organizer Tray
- Mounting Location for the ONE-KEY™ TICK™
- Heavy Duty Latches
- Reinforced Hinges
- Modular Connectivity with ALL PACKOUT™ Components
| Tool Box Housing Material | Plastic |
| Height | 17 in |
| No. of Trays | 1 |
| Depth | 16.25 in |
| Wheels | No |
| Weight Capacity | 100 lbs |
| Width | 22 in |
| Storage & Organization Type | Boxes |
| Color/Finish | Red/Black |
| Weight | 13.83 LB |
| EAN or UPC | 45242600687 |

