Skip to content Skip to navigation menu
Organizer

48-22-8431

Organizer
Item #115032188
  • PACKOUT LOW-PROFILE ORGANIZER
Organizer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PACKOUT LOW-PROFILE ORGANIZER

description

  • Part of the industry’s most versatile and most durable modular storage system, the Milwaukee® PACKOUT™ low-profile organizer is constructed with impact resistant materials for jobsite durability and features an IP65 rated weather seal to keep out rain and jobsite debris. The interior contains 10 removable bins that feature removable bin dividers for increased storage capacity. No-travel bins seals prevent the bin’s contents from migrating between bins during transport.

features

  • Part of the PACKOUT™ modular storage system
  • Constructed with impact Resistant polymers
  • 10 Removable bins with dividers
  • Slim design for organization of small items
  • IP65 Rated weather seal
  • No-travel bins seal prevent small part migration between bins
  • Clear top for easy identification of contents
  • Integrated center slot for long bits and blades
  • Heavy duty latches
  • Reinforced hinge
  • Includes 8 small and 2 large bins
Weight 4.7 LB
EAN or UPC 45242516728
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison