Skip to content Skip to navigation menu
Crate

48-22-8440

Crate
Item #116472642
  • PACKOUT™ Crate
Crate
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PACKOUT™ Crate

description

  • The Milwaukee® PACKOUT™ crate is part of the PACKOUT™ modular storage system and constructed from impact resistant polymers for ultimate durability. The tool crate also has a weight capacity up to 50 lbs. The crate is fully compatible with all Milwaukee PACKOUT™ modular storage products and includes attachment points on the top & bottom to allow for seamless stacking. The PACKOUT™ crate also has rear hanging points to hang from a PACKOUT™ mounting plate attached to a wall.

features

  • Attachment points for stacking or hanging
  • Impact resistant body withstands drops & harsh jobsite conditions
  • Part of the PACKOUT™ modular storage system
  • Stack or hang
  • Impact Resistant polymer body
  • 50 lbs weight capacity
  • Rear hanging points for vertical use
  • Top attachment points for stacking full width PACKOUT™ components
  • Integrated weep holes prevent water from collecting
  • Integrated side handles for easy carrying
  • 16 in. x 13 in. x 9 in. internal dimension
  • 1872 Cubic inches of storage capacity
  • Modular connectivity with all PACKOUT™ components
Weight 5.07 LB
EAN or UPC 45242559534
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison