- Tool Box
description
- The MILWAUKEE® PACKOUT™ 3-Drawer Tool Box has a 50lbs weight capacity and a locking security bar to padlock the drawers closed keeping them securely shut during transport. As part of the PACKOUT™ Modular Storage, the toolbox provides customized storage solutions for easy transportation and organization of tools and accessories. This portable toolbox with drawers is constructed with impact-resistant polymers, all-metal ball bearing slides, and metal reinforced corners for ultimate jobsite durability. The 3-Drawer Tool Box has Quick-Adjust Dividers to customize the drawer layout (Includes 1 set of dividers). The PACKOUT™ Modular Storage System is the industry's most versatile and durable storage system.
features
- Locking Security Bar keeps drawers securely shut
- 50lbs Weight Capacity
- Part of the PACKOUT™ Modular Storage System
- Impact Resistant Body
- Internal Organization
- Metal Ball Bearing Drawer Slides
- Includes (1) Set of Quick-Adjust Dividers
- Metal Reinforced Corners
- Modular Connectivity with ALL PACKOUT™ Components
| Width | 22.2 in |
| Drawer Material | Plastic |
| Weight Capacity | 50 lbs |
| Color/Finish | Red/Black |
| Wheels | No |
| Height | 14.3 in |
| Weight | 22.14 LB |
| EAN or UPC | 45242559558 |

