- Tool Box
description
- The MILWAUKEE® PACKOUT™ Multi-Depth 3-Drawer Tool Box has a 50lbs weight capacity and a locking security bar that allows you to padlock the drawers closed, keeping them securely shut during transport. As part of the MILWAUKEE® PACKOUT™ Modular Storage, the 3-Drawer Tool Box allows you to customize your storage system for easy transportation and organization of tools and accessories. This portable tool box with drawers is constructed with impact-resistant polymers, all-metal ball-bearing slides, and metal-reinforced corners for ultimate jobsite durability. The Multi-Depth 3-Drawer Tool Box also allows you to customize your drawer layout with Quick-Adjust Dividers (includes 3 sets of dividers). The PACKOUT™ Modular Storage System is the industry's most versatile and durable storage system.
features
- Locking Security Bar
- 50lbs Weight Capacity
- Impact Resistant Body
- Internal Organization
- Metal Ball Bearing Drawer Slides
- Includes (3) Set of Quick-Adjust Dividers
- Metal Reinforced Corners
- Part of the PACKOUT™ Modular Storage System
- Modular Connectivity with ALL PACKOUT™ Components
| Wheels | No |
| Width | 22.2 in |
| Height | 14.3 in |
| Color/Finish | Black, Red |
| No. of Drawers | 3 |
| Depth | 16.3 in |
| Weight Capacity | 50 lbs |
| Storage & Organization Type | Boxes |
| Tool Box Housing Material | Plastic |
| Weight | 24.91 LB |
| EAN or UPC | 45242753130 |

