- Layered Foam Material
description
- The PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The PACKOUT™ customizable foam insert allows users to trace and cut out custom pockets to securely transport and store tools. This versatile insert fits in all PACKOUT tool boxes and tool cases (48-22-8424, 48-22-8425, 48-22-8450).
features
- Part of the PACKOUT™ modular storage system
- Layered foam for easy customization
- Durable construction provides increased protection for tools
- Designed to fit all PACKOUT tool boxes and tool cases (48-22-8424, 48-22-8425, 48-22-8450)
| Length | 23.46 in |
| Type | Foam |
| Color/Finish | Gray |
| Width | 13.23 in |
| Thickness | 1.77 in |
| Material | Layered Foam |
| Weight | 0.635 LB |
| EAN or UPC | 45242524235 |

