- Foam Material
description
- The MILWAUKEE® Customizable Foam Insert for the PACKOUT™ Drawer Tool Boxes allows for customized storage. Professionals can cut out custom designs to securely store and protect their tools. The foam is layered to provide easier customization. This customizable foam insert fits in the Milwaukee PACKOUT™ 2-Drawer & 3-Drawer Tool Boxes (48-22-8442 & 48-22-8443).
features
- Customize Your Insert
- Layered Foam for easy customization
- Durable construction provides increased protection for Tools
- Designed to fit PACKOUT™ 2-Drawer and 3-Drawer Tool Boxes (48-22-8442 & 48-22-8443)
- Securely Store and Protect Your Tools
- Three Step Process to Create a Custom Layout
| Height | 4.8 in |
| Color/Finish | Black |
| Width | 16.3 in |
| Application | Can be Cut Out into Custom Designs to Securely Store and Protect Tools. |
| Material | Foam |
| Length | 12.5 in |
| Storage & Organization Type | Bins |
| Weight | 0.68 LB |
| EAN or UPC | 45242614240 |

