- 16 qt Capacity
- Red, White, Black
description
- The MILWAUKEE® PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT™ 16QT Compact Cooler holds ice for over 30 hours and is IP65 rated to withstand harsh environments. It is constructed with impact-resistant polymers for ultimate jobsite durability and offers a no-sweat exterior. The 16-quart cooler has an integrated bottle opener and interior storage tray for maximum versatility on and off the jobsite. The PACKOUT™ Modular Storage System allows for customized storage systems that easily transport and organize tools and accessories.
features
- 16QT Capacity
- Part of the PACKOUT™ Modular Storage System
- Constructed with Impact Resistant Polymers
- IP65 Rated Weather Seal
- 50lbs Weight Capacity
- Heavy Duty Latches
- Reinforced Hinge
- Interior Organizer Tray
- Holds Ice for up to 30 Hours
- Integrated Bottle Opener
- No Sweat Exterior
- Holds 20 Cans
| Height | 13 in |
| No. of Handles | 1 |
| Width | 10 in |
| Cooler Type | Personal Cooler |
| Handle Material | Plastic |
| Warranty | Limited Lifetime |
| Color | Red, White, Black |
| Wheels | No |
| Depth | 16 in |
| Weight | 6.38 LB |
| EAN or UPC | 45242543830 |

