- 40 qt Capacity
- Red, White
description
- The MILWAUKEE® PACKOUT™ 40QT XL Cooler keeps food & beverages cold with the ability to hold ice for 5 days. The Milwaukee PACKOUT™ 40QT XL Cooler is constructed with an impact resistant body for ultimate jobsite durability. This Milwaukee jobsite cooler is IP65 rated to withstand harsh environments and jobsite debris. The PACKOUT™ 40QT XL Cooler features an integrated bottle opener, drain plug, interior storage tray, and food-grade cutting board/divider for maximum versatility on and off the jobsite. As part of MILWAUKEE® PACKOUT™ modular storage system, the PACKOUT™ 40QT XL Cooler allows you to customize your storage system to keep tools and accessories organized. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Holds Ice for 5 Days
- Impact Resistant Polymer Body
- IP65 Rated Protection
- Drain Plug
- Food-Grade Cutting Board/Divider
- Interior Storage Tray
- Integrated Bottle Opener
- Modular Connectivity with ALL PACKOUT™ Components
- Limited Lifetime Warranty
| Width | 22 in |
| Handle Material | Plastic |
| Cooler Type | Chest Cooler |
| Wheels | No |
| Color | Red, White |
| No. of Handles | 2 |
| Warranty | Limited Lifetime |
| Depth | 16.25 in |
| Height | 17 in |
| Weight | 19.4 LB |
| EAN or UPC | 45242607600 |

