- Plastic Material
description
- The MILWAUKEE® Drawer Dividers for the PACKOUT™ 3-Drawer Tool Box allows for customized storage. The adjustable drawer dividers are designed to create custom layouts to fit tools, accessories, and equipment. The Drawer Dividers work with the PACKOUT™ 3-Drawer Tool Box (48-22-8443). The Quick-Adjust Dividers help keep tools and equipment organized the way users want.
features
- Each Kit Includes (2) Long Dividers
- Each Kit Includes (6) Small Dividers
- Arrange Dividers to Create up to (9) Compartments
- Customize the Drawer Layout to fit and Store Accessories and Small Parts
- Versatile Options for Tool Storage
- Limited Lifetime Warranty
| Length | 12.5 in |
| Color/Finish | Black |
| Height | 3 in |
| Material | Plastic |
| Weight | 0.67 LB |
| EAN or UPC | 45242599868 |

