- Black
description
- The MILWAUKEE® PACKOUT™ Racking Kit includes two PACKOUT™ racking shelves and two lengths of E-Track to attach and mount the racking system to a wide variety of surfaces: including vans, trucks, trailers, garages, and shops. These tool storage racks have a 50lbs weight capacity per shelf with metal reinforced frames and impact-resistant bodies that allow for customization of a PACKOUT™ System. This Racking Kit is part of the PACKOUT™ Modular Storage System, the industry's most durable and versatile storage system.
features
- Versatile Mounting: E-track Compatible
- 50lbs Weight Capacity per shelf
- Metal Reinforced Frame
- Impact Resistant Body
- Easily Moveable
- Integrated Tie Down Points
- Integrated Handles
- Includes 2 Packout Shelves and 2 20 in. E-Track Sections
- Modular Connectivity with ALL PACKOUT™ Components
- Part of the PACKOUT™ Modular Storage System
| Color/Finish | Black |
| Length | 17.6 in |
| Width | 22.3 in |
| Storage & Organization Type | Racks |
| Material | Polymer |
| Height | 4.1 in |
| Application | PACKOUT™ Tool Box Storage |
| Weight | 13.2 LB |
| EAN or UPC | 45242524150 |

