- Black
description
- The MILWAUKEE® PACKOUT™ Racking Shelf provides versatile mounting options and attaches to E-Track to place the Racking Shelf in any location or to any surface E-Track can be mounted. The PACKOUT™ Racking Shelf provides a 50lbs weight capacity with a metal reinforced frame and impact resistant body. The PACKOUT™ Racking Shelf also has integrated tie-down points for secure attachment during transportation. The PACKOUT™ Modular Storage allows for customized storage systems for easy transportation and organization of tools and accessories. The PACKOUT™ Modular Storage System is the industry’s most versatile and durable storage system.
features
- Versatile Mounting: E-Track Compatible
- 50lb Weight Capacity
- Metal Reinforced Frame
- Impact Resistant Body
- Easily Moveable
- Integrated Tie Down Points
- Integrated Handle
- Modular Connectivity with ALL PACKOUT™ Components
- Part of the PACKOUT™ Modular Storage System
| Height | 2.9 in |
| Material | Polymer |
| Length | 16.6 in |
| Color/Finish | Black |
| Attachment Method | Hardware Mount |
| Width | 22.3 in |
| Weight | 7.3 LB |
| EAN or UPC | 45242571857 |

