The MILWAUKEE® Vertical E-Track is for use with PACKOUT™ Racking Shelves and features a powder-coated finish to resist rust and corrosion. Its heavy-duty steel construction is ideal for mounting in vans, trucks, trailers, and shops and is compatible with all E-track accessories. Each E-Track has five slots for versatility. The PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system.
features
For use with PACKOUT™ Racking Shelves (48-22-8481)
Durable Powder Coated Finish
Compatible with E-Track Accessories
Heavy Duty Steel Construction
Rust Resistant
(5) E-Track Mounting Slots Per Piece
20" Length
3.5" Width
Includes (2) Pieces of E-Track
Designed for use in shops, in transit, or on site
Material
Heavy-Duty Steel
Length
0.6 in
Color/Finish
Black
Storage & Organization Type
Hangers
Width
3.5 in
Application
Used to Mount E-Track Accessories for PACKOUT™
Height
20.1 in
Weight
3.62 LB
EAN or UPC
45242571864
We're here for you
with Service Centers across the country - We have your back