Skip to content Skip to navigation menu
PACKOUT™ Polymer Tan, Black Customizable Work Top

48-22-8488

PACKOUT™ Polymer Tan, Black Customizable Work Top
Item #117727336
  • Polymer Material
PACKOUT™ Polymer Tan, Black Customizable Work Top
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Polymer Material

description

  • The MILWAUKEE® PACKOUT™ Customizable Work Top features a fastener-ready design allowing users to attach vises, chargers, and a variety of other items to the top of their PACKOUT™ stack for easy and secure transport. The PACKOUT™ Customizable Work Top is constructed with a 50lb weight capacity, impact resistant polymers, and 1/2” marine grade wood top that provides users with a durable work surface for assembly and writing tasks. The PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system.

features

  • Fastener-Ready Mounting Surface
  • Marine Grade Wood Top
  • 50lbs Weight Capacity
  • Impact Resistant Polymer Construction
  • 1/2" Thick Fastener-Ready Wood Top
  • Smooth Work Surface
  • Part of the PACKOUT™ Modular Storage System
  • Modular Connectivity with ALL PACKOUT™ Components
  • Replaceable Wood Surface
  • Sealed Wood Top
Weight 5.29 LB
EAN or UPC 45242571871
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison