Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Chest

48-22-8530

Chest
Item #112922519
  • 30" STEEL CHEST COMBO
Chest
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30" STEEL CHEST COMBO

description

  • The 30 in. steel storage chest and cabinet is the most durable and best equipped steel storage solution in its class. Featuring a reinforced angle iron frame, 100 lb soft close drawer slides, and 5 in. industrial casters, the Milwaukee steel storage cabinet has a weight capacity of 1,400 lbs and is designed with a variety of innovative features such as a built in power center, an integrated metal peg wall and a built in organizer to maximize productivity.

features

  • Angle iron reinforced frame
  • Industrial casters
  • 100 lbs soft-close drawer slides
  • Built-in power centers
  • Independent locking drawer
  • Integrated metal peg wall
  • Pull-out work surface
  • Pneumatic lid with 9.2 in. of tool clearance
  • Built in power tool organizer
  • 12 Total drawers
  • 19,199 cubic in. capacity
  • 1,400 Lbs. weight capacity
Weight 305.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison