- Polypropylene Material
description
- The MILWAUKEE® PACKOUT™ Tool Box Attachment Mount allows you to fully customize your tool box. These mounts securely lock onto metal-reinforced corners to allow any PACKOUT™ Tool Box Attachments to easily connect or swap out. This product offers a 25lb weight capacity when mounted to your stack. The impact-resistant body offers maximum durability in any condition. PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Fully Customize Your Tool Box
- Impact Resistant Body
- 25lbs Weight Capacity
- Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners
- Easily Connect or Swap Out Attachments
- Limited Lifetime Warranty
| Color/Finish | Black |
| Length | 4.8 in |
| Height | 2 in |
| Material | Polypropylene |
| Attachment Method | Secure Lock into Metal-Reinforced Corners |
| Width | 1.7 in |
| Weight | 0.34 LB |
| EAN or UPC | 45242237494 |

