- Polypropylene Material
description
- The MILWAUKEE® PACKOUT™ Tool Box Caddy Attachment delivers quick access to tools and materials while on the jobsite. Fully customize your tool box with the ability to mount your screwdrivers, pliers, and more to the outside of your stack. The reinforced belt clip rack maintains shape when loaded and is optimized to store anything with a belt clip, like knives, tape measures, and more. The adjustable dividers are easy to remove and can be stored on the back of the attachment when not in use. PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Quick Access
- Fully Customize Your Tool Box
- Reinforced Belt Clip Rack
- Adjustable Dividers with On-Board Storage
- Stores: Hand Tools, Accessories, and More
- Easily Connect or Swap Out Attachments
- Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners
- Impact Resistant Body
- Includes (2) Tool Box Attachment Mounts to Connect to Metal-Reinforced Corners
- Limited Lifetime Warranty
| Wheels | No |
| Overall Width | 5.5 in |
| Overall Height | 6 in |
| No. of Compartments | 4 |
| Manufacturer Warranty | Limited Lifetime |
| Application | Tool and Part Storage |
| Lockable | No |
| Color/Finish | Red |
| Material | Polypropylene |
| Weight | 1.93 LB |
| EAN or UPC | 45242237630 |

