Skip to content Skip to navigation menu
PACKOUT™ VO PC ABS Red Tool Box

48-22-8604

PACKOUT™ VO PC ABS Red Tool Box
Item #121194532
  • VO PC ABS Material
PACKOUT™ VO PC ABS Red Tool Box
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • VO PC ABS Material

description

  • The MILWAUKEE® PACKOUT™ Tool Box M12™ Battery Rack Attachment delivers quick access to batteries while on the jobsite. Fully customize your tool box with the ability to mount your M12™ Batteries to the outside of your stack. Additionally, the impact-resistant body offers maximum durability in any condition. PACKOUT™ is the industry's most versatile and durable modular storage system.

features

  • Quick Battery Access
  • Fully Customize Your Tool Box
  • Impact Resistant Body
  • Clip-In Battery Storage
  • Stores: 3 M12™ Batteries
  • Easily Connect or Swap Out Attachments
  • Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners
  • Includes (2) Tool Box Attachment Mounts to Connect to Metal-Reinforced Corners
  • Limited Lifetime Warranty
Weight 1.09 LB
EAN or UPC 45242237609
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison