- VO PC ABS Material
description
- The MILWAUKEE® PACKOUT™ Tool Box Tray Attachment delivers quick access to tools and materials while on the jobsite. Fully customize your tool box with the ability to mount your accessory cases, bins, and more to the outside of your stack. The impact-resistant body offers maximum durability and can withstand tough jobsite conditions. PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Quick Access
- Fully Customize Your Tool Box
- Impact Resistant Body
- Stores: Bins, Bit Cases, and More
- Easily Connect or Swap Out Attachments
- Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners
- Includes (2) Tool Box Attachment Mounts to Connect to Metal-Reinforced Corners
- Limited Lifetime Warranty
| Material | VO PC ABS |
| Color/Finish | Red |
| Lockable | No |
| No. of Compartments | 2 |
| Overall Height | 4.8 in |
| Application | Tool and Part Storage |
| Manufacturer Warranty | Limited Lifetime |
| Wheels | No |
| Overall Width | 6.9 in |
| Weight | 1.29 LB |
| EAN or UPC | 45242237500 |

