- VO PC ABS Material
description
- The MILWAUKEE® PACKOUT™ Tool Box Long Tool Holder Attachment delivers quick access to your tools while on the jobsite. Carry more and stay organized with the ability to store up to 3 longer tools such as levels, conduit benders, and more. This solution has a 35lb weight capacity when mounted to a PACKOUT™ stack. Additionally, the spring-loaded gates allow you to easily retrieve and store your items. PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Quick Access
- Carry More – Side Storage
- 25lbs Weight Capacity
- Spring-Loaded Gates for Secure Tool Storage
- Stores: Levels, Conduit Benders and More
- Easily Connect or Swap Out Attachments
- Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners
- Impact Resistant Body
- Includes (2) Tool Box Attachment Mounts to Connect to Metal-Reinforced Corners
- Limited Lifetime Warranty
| Color/Finish | Red |
| Manufacturer Warranty | Limited Lifetime |
| Material | VO PC ABS |
| Weight Capacity | 35 lbs |
| Weight | 2.09 LB |
| EAN or UPC | 45242237463 |

