- VO PC ABS Material
description
- The MILWAUKEE® PACKOUT™ Tool Box Compact Plate delivers quick access storage while on the jobsite. Carry more and stay organized with the ability to customize the outside of your stack when using different hooks, racks & holders. This solution has a 30lb weight capacity when mounted to a PACKOUT™ tool box. The impact-resistant body securely locks onto metal-reinforced corners to offer maximum durability in any condition. PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- Quick Access Storage
- Carry More – Side Storage
- 30lbs Weight Capacity
- Impact Resistant Body
- Stores: Hooks, Racks, Compact Organizers & More
- Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners
- Includes (2) Tool Box Attachment Mounts to Connect to Metal-Reinforced Corners
- Limited Lifetime Warranty
| Color/Finish | Black |
| Length | 16.8 in |
| Width | 2.6 in |
| Material | VO PC ABS |
| Attachment Method | Secure Lock into Metal-Reinforced Corners |
| Height | 9.6 in |
| Weight | 1.3 LB |
| EAN or UPC | 45242237456 |

