Skip to content Skip to navigation menu
Milwaukee Tool48-22-8609

48-22-8609

Polypropylene 1.3 in PACKOUT™ Tool Box Belt Clip Rack Attachment
Item #122186076
  • Polypropylene Material
  • 1.3 in Depth
Milwaukee Tool48-22-8609
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Polypropylene Material
  • 1.3 in Depth

description

  • The MILWAUKEE® PACKOUT™ Tool Box Belt Clip Rack Attachment provides quick access to your essential tools, enhancing jobsite organization and efficiency. Designed to fully customize your toolbox, this attachment allows you to securely mount Tape Measures, Drills, and various other tools to the outside of your PACKOUT™ system, ensuring that everything you need is within reach. The reinforced belt clip rack maintains its shape even when loaded, delivering durability and reliability on the toughest jobs. With an impact-resistant body, this attachment is built to withstand the rigors of daily use, while easily connecting or swapping out attachments to suit your specific needs. The PACKOUT™ Tool Box Belt Clip Rack Attachment securely locks onto the PACKOUT™ Tool Box with metal-reinforced corners, providing a stable and dependable storage solution. Included are (2) Tool Box Attachment Mounts, making installation straightforward and efficient. Backed by a lifetime limited warranty, the PACKOUT™ Tool Box Belt Clip Rack Attachment is an essential addition to the industry’s most versatile and durable modular storage system, ensuring you have the control and organization you need to tackle any task.

features

  • Quick Access
  • Fully Customize Your Tool Box
  • Reinforced Belt Clip Rack
  • Stores: Hand Tools, Power Tools, and More
  • Impact Resistant Body
  • Easily Connect or Swap Out Attachments
  • Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners
  • Includes (2) Tool Box Attachment Mounts to Connect to Metal-Reinforced Corners
  • Limited Lifetime Warranty
Assembled Height 3.5 in
Manufacturer Warranty Limited Lifetime
Assembled Width 11.5 in
Assembled Length 1.3 in
Assembled Weight 0.7 lb
Depth 1.3 in
Material Polypropylene
Weight 0.7 LB
EAN or UPC 45242393565
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison