- Polypropylene Material
- 4.3 in Depth
description
- The MILWAUKEE® PACKOUT™ Tool Box 2-Bin Attachment offers unparalleled convenience for tradespeople, delivering quick access to fasteners and other small parts right at your fingertips. Designed to fully customize your toolbox, this attachment allows you to organize and store fasteners on the exterior of your PACKOUT™ system, enhancing your efficiency on the job site. Built with an impact-resistant body, the PACKOUT™ Tool Box 2-Bin Attachment ensures maximum durability in all conditions, making it a reliable choice for demanding environments. Its clear top enables easy identification of contents, while the onboard divider storage helps keep everything neatly organized. The attachment easily connects or swaps out with other PACKOUT™ components and securely locks onto the PACKOUT™ Tool Box with metal-reinforced corners for added security. Each purchase includes (2) tool box attachment mounts and (2) dividers, and it comes with a lifetime limited warranty, underscoring Milwaukee's commitment to quality and performance. With the PACKOUT™ Tool Box 2-Bin Attachment, you can optimize your workspace and tackle any task with confidence.
features
- Quick Access
- Fully Customize Your Tool Box
- Impact Resistant Body
- Stores: Fasteners, Accessories, and More
- Easily Connect or Swap Out Attachments
- Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners
- Clear Top for Easy Identification of Contents
- On-Board Divider Storage
- Includes (2) Tool Box Attachment Mounts and (2) Dividers
- Limited Lifetime Warranty
| Manufacturer Warranty | Limited Lifetime, Limited Tip |
| Assembled Weight | 1.05 lb |
| Assembled Width | 11.5 in |
| Depth | 4.3 in |
| Material | Polypropylene |
| Assembled Height | 4.9 in |
| Assembled Length | 4.3 in |
| Weight | 1.05 LB |
| EAN or UPC | 45242393534 |

