Skip to content Skip to navigation menu
Milwaukee Tool48-22-8611

48-22-8611

Polypropylene 5.3 in PACKOUT™ Tool Box Magnetic Bin Attachment
Item #122186078
  • Polypropylene Material
  • 5.3 in Depth
Milwaukee Tool48-22-8611
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Polypropylene Material
  • 5.3 in Depth

description

  • The MILWAUKEE® PACKOUT™ Tool Box Magnetic Bin Attachment offers quick access to fasteners and accessories, enhancing job site organization and efficiency. Designed to fully customize your toolbox, this magnetic bin allows you to mount small parts directly to the outside of your PACKOUT™ stack, ensuring everything you need is within reach. Constructed with an impact-resistant body, it delivers maximum durability to withstand tough job site conditions. The clear top allows for easy identification of contents, while the secure locking mechanism connects seamlessly to the metal-reinforced corners of the PACKOUT™ Tool Box, making it simple to swap out attachments as needed. With the inclusion of two tool box attachment mounts, you can easily enhance your storage capabilities. Backed by a lifetime limited warranty, the PACKOUT™ Tool Box Magnetic Bin Attachment is an essential addition to the industry’s most versatile and durable modular storage system, ensuring you stay organized and productive on the job.

features

  • Quick Access Magnetic Bin
  • Fully Customize Your Tool Box
  • Impact Resistant Body
  • Stores: Fasteners, Accessories, and More
  • Easily Connect or Swap Out Attachments
  • Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners
  • Clear Top for Easy Identification of Contents
  • Includes (2) Tool Box Attachment Mounts to Connect to Metal-Reinforced Corners
  • Limited Lifetime Warranty
Assembled Height 4.8 in
Material Polypropylene
Depth 5.3 in
Assembled Length 5.3 in
Assembled Width 11.5 in
Manufacturer Warranty Limited Lifetime
Assembled Weight 2 lb
Weight 2.0 LB
EAN or UPC 45242393541
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison