Skip to content Skip to navigation menu
Milwaukee Tool48-22-8612

48-22-8612

Polypropylene 3.6 in PACKOUT™ Tool Box Accessory Case Attachment
Item #122186081
  • Polypropylene Material
  • 3.6 in Depth
Milwaukee Tool48-22-8612
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Polypropylene Material
  • 3.6 in Depth

description

  • The MILWAUKEE® PACKOUT™ Tool Box Accessory Case Attachment provides quick access to your essential Sawzall Blades and other accessories, ensuring you stay organized and efficient on the job site. Designed for full customization, this attachment allows for easy Sawzall Blade organization on the outside of your PACKOUT™ stack, maximizing your toolbox's functionality. Its impact-resistant body guarantees maximum durability, making it ideal for use in tough conditions, while the secure locking mechanism with metal-reinforced corners ensures that your tools remain safe and secure during transport. The PACKOUT™ Tool Box Accessory Case Attachment also features a 12” blade storage clip and includes (2) tool box attachment mounts along with a SAWZALL™ blade divider tray, allowing you to easily connect or swap out attachments as needed. With the MILWAUKEE® PACKOUT™ system being the industry's most versatile and durable modular storage solution, you can trust that this accessory case will enhance your productivity and organization, backed by a lifetime limited warranty.

features

  • Quick Access
  • Fully Customize Your Tool Box
  • Easy SAWZALL™ Blade Organization
  • Stores: SAWZALL™ Blades, Accessories, and More
  • Impact Resistant Body
  • Easily Connect or Swap Out Attachments
  • Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners
  • 12” Blade Storage Clip
  • Includes (2) Tool Box Attachment Mounts and SAWZALL™ Blade Divider Tray
  • Limited Lifetime Warranty
Assembled Width 11.5 in
Assembled Height 3.6 in
Manufacturer Warranty Limited Lifetime
Depth 3.6 in
Material Polypropylene
Assembled Length 3.6 in
Assembled Weight 0.95 lb
Weight 0.95 LB
EAN or UPC 45242393558
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison