Skip to content Skip to navigation menu
6 in Leveling Tripod Chain Vise

48-22-8690

6 in Leveling Tripod Chain Vise
Item #118764493
  • 6" LEVELING TRIPOD CHAIN VISE
6 in Leveling Tripod Chain Vise
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" LEVELING TRIPOD CHAIN VISE

description

  • The MILWAUKEE® 6” Leveling Tripod Chain Vise delivers unmatched portability and lifelong steadiness for mechanical, electrical, and plumbing tradesmen working with pipe, conduit, and other materials. Its flat-folding design and balanced carry handle enable briefcase-style transportation and compact storage in job boxes and service vans. The simple two-step deployment eliminates setup hassles delivering the quickest, painless setup. Equipped with STABLE LOK,™ contractors can easily adjust the tension to steady the deck throughout life, providing lifetime sturdiness. Featuring an adjustable leg for level alignments, contractors can pitch the deck +/- 3 degrees to level work materials and build systems to a pitch. With an expansive work surface, dedicated tool storage, and multi-material chain vise, this pipe stand tripod serves as a portable work desk for all tradesmen installing pipe, conduit, and other materials.

features

  • STABLE LOK™ Provides Lifetime Sturdiness
  • Quickest, Painless Set-Up
  • Adjustable Leg for Level Alignments
  • Two-Step Deployment Eliminates Setup Hassles
  • Folds Flat for Van/Job Box Storage
  • STABLE LOK™ Adjusts Tension for Steady Deck Throughout Life
  • Multi-Material Vise, Secures Up to 6” Pipe
  • Balanced Carry Handle for Briefcase-Style Transportation
  • Adjust Pitch ±3° to Level Materials
  • STABLE LOK™ Enables Stable Deck for Accurate Cuts
  • Grounding Tab for Welding Applications
  • Removable Foot Grips for Anchoring
  • Removable Lower Shelf Available for Additional Storage (Sold Separately)
  • SS & PVC Coated Pipe Jaws Also Available (Sold Separately)
Weight 58.52 LB
EAN or UPC 45242600823
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison