Skip to content Skip to navigation menu
Lower Shelf for Leveling Tripod Chain Vise

48-22-8695

Lower Shelf for Leveling Tripod Chain Vise
Item #118764495
  • LOWER SHELF FOR 6" LEVELING TRIPOD CHAIN VISE
Lower Shelf for Leveling Tripod Chain Vise
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOWER SHELF FOR 6" LEVELING TRIPOD CHAIN VISE

description

  • The MILWAUKEE® Lower Shelf is for use with the 6 in. Leveling Tripod Chain Vise. This shelf accessory provides over 1.5ft additional storage and features outward hanging hooks for easy installation and removal. This tripod shelf attachment is ideal for stationary jobsites and fab shop environments, keeping additional tools and work materials within reach. The chain vise tripod shelf supports up to 50 lbs.

features

  • Provides Over 1.5ft2 Additional Storage
  • Hook Design Enables Easy Installation & Removal
  • 50 lbs. Weight Capacity
  • Folded Edge Prevents Roll-Off
  • Slim Storage Profile
  • Keeps Additional Tools & Accessories Within Reach
  • Nickle Plated Hooks for Maximum Durability
  • Drain Holes Prevent Pooling
  • Designed for Milwaukee® 6” Leveling Tripod Chain Vise
Weight 10.08 LB
EAN or UPC 45242600854
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison