Skip to content Skip to navigation menu
PVC Coated Pipe Jaw for Leveling Tripod Chain Vise

48-22-8696

PVC Coated Pipe Jaw for Leveling Tripod Chain Vise
Item #118764497
  • PVC COATED PIPE JAW FOR 6" LEVELING TRIPOD CHAIN VISE
PVC Coated Pipe Jaw for Leveling Tripod Chain Vise
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVC COATED PIPE JAW FOR 6" LEVELING TRIPOD CHAIN VISE

description

  • The MILWAUKEE® PVC Coated Pipe Jaw is for use with the 6 inch Leveling Tripod Chain Vise. The PVC Coated Pipe Jaw secures plastic and PVC coated pipe up to 6 inches. The jaw teeth are constructed of coated cast iron for strength and durability, optimized to protect the PVC coating while cutting, threading, and more. Additional jaws are available for other applications.

features

  • Jaw Teeth Optimized to Protect PVC Coating
  • Secures PVC Coated Pipe Up to 6”
  • Coated Cast Iron for Strength & Durability
  • Easily Replaceable with Common Fasteners
  • Provides Maximum Torque Resistance on PVC Coated Pipe
  • “V” Profile Optimized for Grip Across All Sizes
  • Enables Cutting, Threading, and More
  • Designed for Milwaukee® 6” Leveling Tripod Chain Vise
  • Additional Jaws Available for Other Applications
Weight 0.78 LB
EAN or UPC 45242600830
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison