- STAINLESS STEEL JAW FOR 6" LEVELING TRIPOD CHAIN VISE
description
- The MILWAUKEE® Stainless Steel Pipe Jaw is for use with the 6 inch Leveling Tripod Chain Vise. The Stainless Steel Pipe Jaw secures stainless steel tubes and pipes up to 6 inches. This vise pipe jaw is constructed from cast 304 stainless steel to reduce galvanic corrosion while cutting and welding stainless steel materials. Additional jaws are available for other applications.
features
- For Use with Stainless Steel Tube & Pipe
- 304 Stainless Steel Material Minimizes Galvanic Corrosion
- Secures Pipe Up to 6”
- Grips Pipe, Strut, Threaded Rod, & More
- Easily Replaceable with Common Fasteners
- Enables Welding on Stainless Steel
- Cast 304 SS for Strength & Durability
- Designed for Milwaukee® 6” Leveling Tripod Chain Vise
- Additional Jaws Available for Other Applications
| Weight | 0.7 LB |
| EAN or UPC | 45242600847 |

