- 2X-Large Size
- Synthetic Leather Material
description
- Milwaukee free-flex work gloves are designed to provide ultimate durability and all day comfort. Featuring Smartswipe™ fingertips, knuckles and palms designed to allow the use of touch screens, and high dexterity fingertips to provide precision when handling small objects. A reinforced thumb seam provides enhanced durability and the free-flex elastic cuff ensures the gloves remain comfortable enough to wear all day.
features
- Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves
- Free-flex cuff for all day comfort
- High dexterity finger tips provide dexterity when handling small objects
- Built-in terry cloth sweat wipe
- Breathable lining provides all day comfort
- Reinforced thumb seam
- Size - XXL
| Glove Size | 2X-Large |
| Machine Washable | Yes |
| Color | Red/Black |
| Material | Synthetic Leather |
| Cuff Type | Elasticated |
| Size Group | 2X-Large |
| Weight | 0.135 LB |
| EAN or UPC | 45242479948 |

