- Small Size
- Synthetic Leather Material
description
- Milwaukee performance work gloves are designed to provide ultimate durability and all day comfort. Featuring Smartswipe™ fingertips, knuckles and palms designed to allow the use of touch screens, and high dexterity fingertips to provide precision when handling small objects. A reinforced thumb seam provides enhanced durability and the hook and loop closure ensures a secure fit. Additionally, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable enough to wear all day.
features
- Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves
- High dexterity finger tips provide dexterity when handling small objects
- Built-in terry cloth sweat wipe
- Breathable lining provides all day comfort
- Reinforced thumb seam
- Hook & loop closure for a secure fit
- Size - small
| Size Group | Small |
| Machine Washable | Yes |
| Glove Size | Small |
| Color | Red/Black/Gray |
| Material | Synthetic Leather |
| Cuff Type | Hook & Loop |
| Weight | 0.21 LB |
| EAN or UPC | 45242495085 |

