- Medium Size
- Fabric Material
description
- Milwaukee demolition work gloves are designed to provide ultimate durability and all day comfort. Featuring palms and finger tips reinforced with Armortex®, Milwaukee demolition work gloves will provide best in class durability and grip for the most demanding tasks. The integrated Smartswipe™ knuckle is designed to allow the use of smart phones and touch screens, without removing gloves or wiping dirty finger tips across the screen. Additionally, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable all day.
features
- Palms and finger tips reinforced with Armortex® for ultimate durability and grip
- Smartswipe™ Knuckle - permits the use of touch screen devices without removing gloves or wiping dirty finger tips across the screen
- Breathable lining - moisture wicking lining provides all day comfort
- Molded knuckle protection - TPR pad provides ultimate knuckle protection
- Terry cloth sweat wipe built in
- Velcro closure for a secure fit
- Size - medium
| Material | Fabric |
| Size Group | Medium |
| Reinforced Fingertips | Yes |
| Color | Red/Black/Gray |
| Cuff Type | Hook & Loop |
| Machine Washable | Yes |
| Glove Size | Medium |
| Weight | 0.25 LB |
| EAN or UPC | 45242469765 |

