- 2X-Large Size
- Synthetic Leather Material
description
- Milwaukee performance fingerless work gloves are designed to provide ultimate durability and all day comfort. Featuring reinforced and padded palms for increased durability and cushioning, Milwaukee work gloves will provide best in class durability for the most demanding tasks. The fingerless design provides ultimate dexterity when handling small objects and the hook and loop closure ensures a secure fit. in addition, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable enough to wear all day.
features
- Fingerless design for ultimate dexterity
- Reinforced and padded palm
- Built-in terry cloth sweat wipe
- Hook & loop closure for a secure fit
- Breathable lining provides all day comfort
- Size - XXL
| Machine Washable | Yes |
| Material | Synthetic Leather |
| Size Group | 2X-Large |
| Glove Size | 2X-Large |
| Color | Red/Black/Gray |
| Cuff Type | Hook & Loop |
| Weight | 0.23 LB |
| EAN or UPC | 45242479863 |

