- Demolition Type
- Medium Glove Size
- Synthetic Leather Material
- Red
- Black Color
description
- The Milwaukee® impact demolition gloves are equipped with impact protection and reinforced durability. The durable work gloves feature impact rated enhanced TPR on the back of the hand and fingers to help prevent against back of hand injuries. The gloves meet ANSI/ISEA 138 level 2 standards. The glove palms and fingertips are reinforced with Armortex® for added durability. The palm padded work gloves provide added comfort when material handling or upon impact with a vibration dampening padded palm.
features
- Impact protection, reinforced durability
- ANSI/ISEA 138 impact rated level 2
- Impact rated - enhanced TPR
- Reinforced with Armortex®
- Padded Palm
- Hook and loop closure
| Color | Red, Black |
| Machine Washable | Yes |
| Cuff Style | Hook and Loop |
| Material | Synthetic Leather |
| Glove Size | Medium |
| Type | Demolition |
| Weight | 0.44 LB |
| EAN or UPC | 45242556465 |

