- Nylon and Rubber Material
- Red
description
- The MILWAUKEE® Lanyard with Clip delivers the best shock absorption. The Milwaukee lanyard with clip is the most secure hard hat lanyard. The clip is constructed with metal teeth that provides the best grip. The hard hat lanyard has an adjustable buckle which provides users with an easy connection to all hard hat accessory slots.This lanyard for hard hats is for use especially at heights and anchors to shirts and vests. It is ANSI/ISEA 121-2018 compliant.
features
- Best Shock Absorption
- Most Secure Hard Hat Lanyard
- Best Grip - Metal Teeth
- Easy Connection, Adjustable Buckle
- ANSI/ISEA 121-2018 Compliant
- Anchors to Shirts and Vests
- Third Party Tested at 2:1 Safety Factor
- 2lb Weight Rating
| Material | Nylon and Rubber |
| Style | Lanyard |
| Length | 16.7 in |
| Application | Reduce Risks of Dropped Hard Hats |
| Width | 0.6 in |
| Height | 1.1 in |
| Color/Finish | Red |
| Weight | 0.07 LB |
| EAN or UPC | 45242505685 |

