- Nylon and Rubber Material
- Red
description
- The MILWAUKEE® Hard Hat Lanyard with Loop delivers the best shock absorption. The hard hat lanyard has an adjustable buckle which provides users with an easy connection to all hard hat accessory slots.This lanyard for hard hats is for use especially at heights and anchors to fall protection. It is ANSI/ISEA 121-2018 compliant.
features
- Best Shock Absorption
- Easy Connection, Adjustable Buckle
- Anchors to Fall Protection for use at heights
- ANSI/ISEA 121-2018 Compliant
- Third Party Tested
- Third Party Tested at 2:1 Safety Factor
- 2lb Weight Rating
| Length | 16 in |
| Width | 1.2 in |
| Color/Finish | Red |
| Style | Lanyard |
| Application | Reduce Risks of Dropped Hard Hats |
| Height | 0.7 in |
| Material | Nylon and Rubber |
| Weight | 0.06 LB |
| EAN or UPC | 45242002269 |

