- Nylon and Rubber Material
- Red/Black
description
- The Milwaukee® 10 lbs. 72 in. Extended reach locking tool lanyard increases productivity with the industry's best shock absorption while working at heights. The lanyard is engineered to deliver the best shock absorption, slowing the tool gradually if a drop occurs to reduce the risks associated with dropped tools. The 72 in. lanyard has 2X longer reach than a standard Milwaukee 36 in. locking tool lanyard for better accessibility while working overhead or farther from a tethering point. Double-locking carabiners require two actions to open, ensuring a secure connection. The Milwaukee Tool lanyard has integrated swivel carabiner reduces twists when using tools and is ANSI/ISEA 121-2018 compliant. The red color coded lanyard allows for easy identification of the lanyard's weight rating. The Milwaukee 72 in. tool lanyard is for use with tools up to ten pounds.
features
- Designed to reduce risks of dropped tools
- Shock absorbing design gradually slows tool
- Easy to use
- Best shock absorption
- Locking carabiner
- Integrated Swivel
- Color coded by weight rating
- Serial numbers for inventory management
- Third-party tested at 2:1 safety factor
- Limited Lifetime Warranty
| Standard | ANSI Approved |
| Material | Nylon and Rubber |
| Length | 72 in |
| Width | 2.25 in |
| Height | 0.75 in |
| Color/Finish | Red/Black |
| Application | Reduce Risks of Dropped Tools |
| Weight | 0.34 LB |
| EAN or UPC | 45242544042 |

