- Nylon and Rubber Material
- Black
description
- Milwaukee® 15 lb. Locking tool lanyard helps users stay safe and stay productive while working at heights by reducing the risks associated with dropped tools. The lanyard body is engineered to provide the best shock absorption, slowing the tool gradually if a drop occurs. Locking carabiners require double actions to open, ensuring a secure connection. Integrated swiveling carabiner reduces twists when using tools. The Black color coded lanyard allows the user to easily identify the lanyard's weight rating. For use with tools up to fifteen pounds.
features
- Designed to reduce risks of dropped tools
- Shock absorbing design gradually slows tool
- Easy to use
- Best shock absorption
- Locking carabiner
- Integrated swivel
- Color coded by weight rating
- Serial numbers for inventory management
- Third-party tested at 2:1 safety factor
- For use with tools up to 15 pounds
- Limited Lifetime Warranty
| Width | 0.7 in |
| Length | 36.3 in |
| Material | Nylon and Rubber |
| Color | Black |
| Type | Locking |
| Application | Reduce risks of Dropped Tools |
| Load Capacity | 15 LB |
| Height | 2.1 in |
| Color/Finish | Black |
| Weight | 0.27 LB |
| EAN or UPC | 45242505630 |

